Motion
PT41-23000PSIG-1-2-6-14

NOSHOK INC
PT41-23000PSIG-1-2-6-14

Pressure Transmitter - PT41 Series, 0-23000 psi, Input 10 to 30 Vdc, Output 0 to 5 Vdc, Process Conn. 9/16-18 UNF 2 B, Elec. Conn. DIN Form A with 1/2 NPT Female Conduit, -4 °F to 176 °F
Mi Item #15009155
MFR #PT41-23000PSIG-1-2-6-14
Price$2,906.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT41-23000PSIG-1-2-6-14

Pressure Transmitter - PT41 Series, 0-23000 psi, Input 10 to 30 Vdc, Output 0 to 5 Vdc, Process Conn. 9/16-18 UNF 2 B, Elec. Conn. DIN Form A with 1/2 NPT Female Conduit, -4 °F to 176 °F
Mi Item #15009155
MFR #PT41-23000PSIG-1-2-6-14

Mfr description
PT41-23000PSIG-1-2-6-14 HI PRESS FIXED R
  • Gauge ranges from 23,000 psig to 145,000 psig
  • Current and voltage outputs available
  • Elgiloy and 17-4PH Stainless Steel wetted parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,906.61/each

Specifications

Dimensions

  • Weight
    7.5 oz

Details

  • Accuracy
    ±0.50 %
  • Electrical Connection
    DIN Form A with 1/2 NPT Female Conduit
  • Manufacturer Catalog
  • Material
    316 Stainless Steel
  • Output
    0 to 5 Vdc
  • Power Supply Type
    10 to 30 Vdc
  • Pressure Range
    0-23000 psi
  • Process Connection
    9/16-18 UNF 2
  • Series
    PT41
  • Standards Met
    RoHS compliant, IP65
  • Temperature Range
    -4 °F to 176 °F
  • Transducer Type
    High Pressure - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)