Motion
PT41-36000PSIG-1-2-6-8

NOSHOK INC
PT41-36000PSIG-1-2-6-8

High Pressure Fixed Range Pressure Transmitter, 0 to 36000 psi gauge, ±0.5% of span
MI ITEM #15009196
MFR #PT41-36000PSIG-1-2-6-8
Price$2,877.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT41-36000PSIG-1-2-6-8

High Pressure Fixed Range Pressure Transmitter, 0 to 36000 psi gauge, ±0.5% of span
MI ITEM #15009196
MFR #PT41-36000PSIG-1-2-6-8

Mfr description
PT41-36000PSIG-1-2-6-8 HI PRESS FIXED RA
  • Gauge ranges from 23,000 psig to 145,000 psig
  • Current and voltage outputs available
  • Elgiloy and 17-4PH Stainless Steel wetted parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,877.97/each

Specifications

Dimensions

  • Weight
    7.5 oz

Details

  • Accuracy
    ±0.50 %
  • Electrical Connection
    DIN Form A
  • Manufacturer Catalog
  • Material
    316 Stainless Steel
  • Output
    0 to 5 Vdc
  • Power Supply Type
    10 to 30 Vdc
  • Pressure Range
    0-36000 psi
  • Series
    PT41
  • Standards Met
    RoHS compliant, IP65
  • Temperature Range
    -4 °F to 176 °F
  • Transducer Type
    High Pressure - Fixed Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)