Motion
PT41-87000PSIG-2-1-6-16

NOSHOK INC
PT41-87000PSIG-2-1-6-16

High Pressure Fixed Range Pressure Transmitter, 0 to 87000 psi gauge, ±0.25% of span
MI ITEM #15009335
MFR #PT41-87000PSIG-2-1-6-16
List Price$10,218.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT41-87000PSIG-2-1-6-16

High Pressure Fixed Range Pressure Transmitter, 0 to 87000 psi gauge, ±0.25% of span
MI ITEM #15009335
MFR #PT41-87000PSIG-2-1-6-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,218.96/each for your price

Overview

Mfr description
PT41-87000PSIG-2-1-6-16 HI PRESS FIXED R
  • Gauge ranges from 23,000 psig to 145,000 psig
  • Current and voltage outputs available
  • Elgiloy and 17-4PH Stainless Steel wetted parts
  • CE compliant to suppress RFI, EMI and ESD
  • RoHS compliant

Specifications

  • Transducer Type
    High Pressure - Fixed Range
  • Series
    PT41
  • Accuracy
    ±0.50 %
  • Output
    4-20 mA
  • Electrical Connection
    1/2 NPT Conduit
  • Power Supply Type
    10 to 30 Vdc
  • Manufacturer Catalog
  • Material
    316 Stainless Steel
  • Pressure Range
    0-87000 psi
  • Temperature Range
    -4 °F to 176 °F
  • Standards Met
    RoHS compliant, IP67
  • Weight
    7.5 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought