Specifications
Details
- Accessory TypeWeb Tool Tether Attachment - D-Ring Tool Tails
- Features & Benefits• MEETS ANSI/ISEA 121-2023 - Third party certified to an 5lbs (2.3kg) maximum working capacity • RETROFIT ATTACHMENT POINT FOR TOOL TETHERING - Affix to hand tools with Squids 3755 Tape Trap to create an attachment point for tethering tool lanyards • BUILT TO LAST - 1in//2.5cm) heavy-duty nylon webbing, high tensile strength nylon thread and double stitched web catch for durability in harsh conditions • DURABLE D-RING - Galvanized steel for captive connection to attach tool lanyards • LENGTH - 5.5in (14cm) • MULTI-PACK - Includes 3 tool tether attachments (Squids 3755 Self-Adhering Tape Trap sold separately)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)