Specifications
Details
- Features & Benefits• MEETS ANSI/ISEA 121-2023 - Third party certified to an 2lbs (0.9kg) maximum working capacity • RETROFIT ATTACHMENT POINT FOR TOOL TETHERING - Affix to hand tools with Squids 3755 Tape Trap to create an attachment point for tethering tool lanyards • BUILT TO LAST - 0.5in//1.3cm) heavy-duty nylon webbing, high tensile strength nylon thread and double stitched web catch for durability in harsh conditions • NON-CONDUCTIVE D-RING - Molded high-strength nylon plastic eliminates metal in sensitive areas • MULTI-PACK - Includes 6 tool tether attachments (Squids 3755 Self-Adhering Tape Trap sold separately) • LENGTH - 3.5in (9cm)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)