Specifications
Details
- Accessory TypeWire Tool Attachment - Screw Gate Tool Tail
- Features & Benefits• MEETS THE ANSI/ISEA 121-2023 STANDARD - Third party certified to an 3lbs (1.4kg) maximum working capacity • RETROFIT TOOL ATTACHMENT POINT - Designed to create larger attachment points on tools with small captive holes for tool tethering • EASY INSTALLATION - Unscrew the wire screw gate tool tail, stick one end through a captive hole on the tool, bring the other end around and screw it closed to complete the loop • DURABLE & CORROSION-RESISTANT - Steel cable wire with PU coating will hold up in extreme environments and will not damage the tool • COMPATABILITY - Compatible with tools with a small captive hole, such as utility knives, small levels, speed squares, insulated pliers and more (threads through captive holes 0.2in (5mm) or larger) • DIMENSIONS - Extended wire length 6in (15cm) and wire diameter 0.1in (2mm) • INCLUDES 6 SCREW GATE TOOL TAILS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)