Specifications
Details
- Accessory TypeSleever/Connecting Bar Lock Collar with Tool Attachment Point
- Features & Benefits• MEETS THE ANSI/ISEA 121-2018 STANDARD - Third party certified to an 7lbs (3.2kg) maximum working capacity • RETROFIT TOOL ATTACHMENT POINT - Designed to be installed on connecting, sleever or wrecking bars to create a tool attachment point for tethering • HOLSTERING CATCHPOINT - Locking collar allows bar to be safely holstered by providing a catchpoint when stored on a tool belt • EASY INSTALLATION - Slide locking collar onto connecting, sleever or wrecking bar and tighten dual set screws with included hex key to secure into place • DURABLE & CORROSION-RESISTANT - Galvanized steel construction prevents corrosion in extreme environments • SWIVELING ATTACHMENT POINT - Collar features swiveling connection point for tethering and prevents tangles and binds when used with a tool lanyard • REMOVABLE ATTACHMENT POINT - Middle swiveling attachment point can be removed at any point allowing the solution to be used purely as a holstering collar • COMPATABILITY - Compatible with round or hex and ¾” or ⅞” connecting, sleever and wrecking bars • TWO SIZES - ¾” (1.9cm) and ⅞” (2.2cm) • INCLUDES 1 LOCKING COLLAR AND 1 HEX KEY
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)