Motion
19107
3791 .875 in Silver Connecting Bar Lock Collar - Tool Attachment Point
MI ITEM #15014086
MFR #19107
Price$53.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3791 .875 in Silver Connecting Bar Lock Collar - Tool Attachment Point
MI ITEM #15014086
MFR #19107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.91/each

Specifications

Details

  • Features & Benefits
    • MEETS THE ANSI/ISEA 121-2018 STANDARD - Third party certified to an 7lbs (3.2kg) maximum working capacity • RETROFIT TOOL ATTACHMENT POINT - Designed to be installed on connecting, sleever or wrecking bars to create a tool attachment point for tethering • HOLSTERING CATCHPOINT - Locking collar allows bar to be safely holstered by providing a catchpoint when stored on a tool belt • EASY INSTALLATION - Slide locking collar onto connecting, sleever or wrecking bar and tighten dual set screws with included hex key to secure into place • DURABLE & CORROSION-RESISTANT - Galvanized steel construction prevents corrosion in extreme environments • SWIVELING ATTACHMENT POINT - Collar features swiveling connection point for tethering and prevents tangles and binds when used with a tool lanyard • REMOVABLE ATTACHMENT POINT - Middle swiveling attachment point can be removed at any point allowing the solution to be used purely as a holstering collar • COMPATABILITY - Compatible with round or hex and ¾” or ⅞” connecting, sleever and wrecking bars • TWO SIZES - ¾” (1.9cm) and ⅞” (2.2cm) • INCLUDES 1 LOCKING COLLAR AND 1 HEX KEY

Overview

Mfr description
3791 TETHERING TOOL COLLAR
  • MEETS THE ANSI/ISEA 121-2018 STANDARD - Third party certified to an 7lbs (3.2kg) maximum working capacity
  • RETROFIT TOOL ATTACHMENT POINT - Designed to be installed on connecting, sleever or wrecking bars to create a tool attachment point for tethering
  • HOLSTERING CATCHPOINT - Locking collar allows bar to be safely holstered by providing a catchpoint when stored on a tool belt
  • EASY INSTALLATION - Slide locking collar onto connecting, sleever or wrecking bar and tighten dual set screws with included hex key to secure into place
  • DURABLE & CORROSION-RESISTANT - Galvanized steel construction prevents corrosion in extreme environments
  • SWIVELING ATTACHMENT POINT - Collar features swiveling connection point for tethering and prevents tangles and binds when used with a tool lanyard
  • REMOVABLE ATTACHMENT POINT - Middle swiveling attachment point can be removed at any point allowing the solution to be used purely as a holstering collar
  • COMPATABILITY - Compatible with round or hex and ¾” or ⅞” connecting, sleever and wrecking bars
  • TWO SIZES - ¾” (1.9cm) and ⅞” (2.2cm)
  • INCLUDES 1 LOCKING COLLAR AND 1 HEX KEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought