Overview
Mfr description
3122 TOOL LANYARD - WRIST - CARABINER
- MEETS ANSI/ISEA 121-2023 - Third party certified to a 5lb (2.3kg) maximum working capacity with a 2:1 safety factor
- CONVENIENT TETHERING - Keeps hand tools close by, eliminates snag hazards and limits drop distance
- PULL-ON DESIGN - Hook & loop securing closure strap
- SOFT ELASTIC CUFF - For all-day wear and comfort
- SELF-LOCKING ALUMINUM CARABINER - With automatic closure for easy, secure attachment to tools and a swiveling design minimizes tangles and binds
- STORAGE POCKET - Built-in pocket stores carabiner when not in use
- TETHER LENGTH - 7in (18cm)
- ONE SIZE FITS MOST - Adjustable hook & loop closure
Specifications
- Features & Benefits• MEETS ANSI/ISEA 121-2023 - Third party certified to a 5lb (2.3kg) maximum working capacity with a 2:1 safety factor • CONVENIENT TETHERING - Keeps hand tools close by, eliminates snag hazards and limits drop distance • PULL-ON DESIGN - Hook & loop securing closure strap • SOFT ELASTIC CUFF - For all-day wear and comfort • SELF-LOCKING ALUMINUM CARABINER - With automatic closure for easy, secure attachment to tools and a swiveling design minimizes tangles and binds • STORAGE POCKET - Built-in pocket stores carabiner when not in use • TETHER LENGTH - 7in (18cm) • ONE SIZE FITS MOST - Adjustable hook & loop closure
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data