Overview
Mfr description
3123 TOOL WRISTBAND - D-RING
- MEETS ANSI/ISEA 121-2023 - Third party certified to a 5lb (2.3kg) maximum working capacity
- CONVENIENT TETHERING - Keeps hand tools close by, eliminates snag hazards and limits drop distance
- D-RING ANCHOR POINT - For easy, secure attachment to tools
- ADJUSTABLE - Durable hook + loop straps wrap around wrist for a customized fit
- SOFT ELASTIC CUFF - For all-day wear and comfort
- MAXIMUM TETHER LENGTH COMPATIBILITY - 18in (45cm)
- ONE SIZE FITS MOST - Can be worn on bare wrist or over clothing
- COMPATIBLE WITH SQUIDS LANYARDS
Specifications
- Features & Benefits• MEETS ANSI/ISEA 121-2023 - Third party certified to a 5lb (2.3kg) maximum working capacity • CONVENIENT TETHERING - Keeps hand tools close by, eliminates snag hazards and limits drop distance • D-RING ANCHOR POINT - For easy, secure attachment to tools • ADJUSTABLE - Durable hook + loop straps wrap around wrist for a customized fit • SOFT ELASTIC CUFF - For all-day wear and comfort • MAXIMUM TETHER LENGTH COMPATIBILITY - 18in (45cm) • ONE SIZE FITS MOST - Can be worn on bare wrist or over clothing • COMPATIBLE WITH SQUIDS LANYARDS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data