Overview
Mfr description
3714 ELASTIC TOOL TAIL LANYARD
- MEETS ANSI/ISEA 121-2023 - Third party certified to an 10lbs (4.5kg) maximum working capacity with a 2:1 safety factor
- CONVENIENT TETHERING - Tethers tools close to user to minimize drop distance and holds equipment for close access
- SWIVELING SELF-LOCKING ALUMINUM CARABINER - With automatic closure for easy, secure attachment to tools and a swiveling design minimizes tangles and binds
- RETROFIT ATTACHMENT POINT FOR TOOL TETHERING - Affix to hand tools or anchor points with Squids 3755 Tape Trap to create an attachment point for tethering tool lanyards
- STRETCHABLE LOOP END + ADJUSTABLE BARREL LOCK - Nylon cord threads and cinches around tools with captive holes
- LANYARD LENGTH - 15in (38cm)
- MULTI-PACK - Includes 3 tool tether attachments
Specifications
- Features & Benefits• MEETS ANSI/ISEA 121-2023 - Third party certified to an 10lbs (4.5kg) maximum working capacity with a 2:1 safety factor • CONVENIENT TETHERING - Tethers tools close to user to minimize drop distance and holds equipment for close access • SWIVELING SELF-LOCKING ALUMINUM CARABINER - With automatic closure for easy, secure attachment to tools and a swiveling design minimizes tangles and binds • RETROFIT ATTACHMENT POINT FOR TOOL TETHERING - Affix to hand tools or anchor points with Squids 3755 Tape Trap to create an attachment point for tethering tool lanyards • STRETCHABLE LOOP END + ADJUSTABLE BARREL LOCK - Nylon cord threads and cinches around tools with captive holes • LANYARD LENGTH - 15in (38cm) • MULTI-PACK - Includes 3 tool tether attachments
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data