Motion
55060
AEGIR-AFASPM Clear Smoke Frame Orange Mirror Lens Safety Glasses - AFAS Polarized Mirrored
Mi Item #15014095
MFR #55060
Price$107.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AEGIR-AFASPM Clear Smoke Frame Orange Mirror Lens Safety Glasses - AFAS Polarized Mirrored
Mi Item #15014095
MFR #55060

Mfr description
AEGIR-AFASPM AEGIR POLARIZED ANTI FOG SC
  • IMPACT RESISTANT - Meets ANSI/ISEA Z87.1-2020 (Mark: Z87.1+)
  • OVERSIZED BLADE-STYLE DESIGN - Provides superior eye protection and maximizes field of vision
  • LIGHTWEIGHT - Frame minimizes weight to maximize worker comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.95/each

Specifications

Details

  • Fits Over Eyeglasses
    No
  • Frame Material
    Nylon
  • Lens Coating
    Enhanced Anti-Fog, Anti-Scratch
  • Lens Color
    Orange Mirror
  • Lens Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)