Motion
55061
Safety Glasses - Anti-Scratch & Anti-Fog, Mirror Lens, Lime Frame/Temple Color, Polycarbonate
Mi Item #15014096
MFR #55061
Price$107.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Mirror Lens, Lime Frame/Temple Color, Polycarbonate
Mi Item #15014096
MFR #55061

Mfr description
AEGIR-AFASPM AEGIR POLARIZED ANTI FOG SC
  • IMPACT RESISTANT - Meets ANSI/ISEA Z87.1-2020 (Mark: Z87.1+)
  • OVERSIZED BLADE-STYLE DESIGN - Provides superior eye protection and maximizes field of vision
  • LIGHTWEIGHT - Frame minimizes weight to maximize worker comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.95/each

Specifications

Details

  • Fits Over Eyeglasses
    No
  • Frame Style
    Half Frame
  • Frame Temple Color
    Lime
  • Frame Temple Material
    Rubber
  • Frame Type
    Wrap Around
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Mirror
  • Lens Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)