Motion
55063
Safety Glasses - Anti-Scratch & Anti-Fog, Smoke Lens, Matte Black Frame/Temple Color, Polycarbonate
Mi Item #15014098
MFR #55063
Price$94.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Smoke Lens, Matte Black Frame/Temple Color, Polycarbonate
Mi Item #15014098
MFR #55063

Mfr description
AEGIR-AFASPZ AEGIR POLARIZED ANTI FOG SC
  • IMPACT RESISTANT - Meets ANSI/ISEA Z87.1-2020 (Mark: Z87.1+)
  • OVERSIZED BLADE-STYLE DESIGN - Provides superior eye protection and maximizes field of vision
  • LIGHTWEIGHT - Frame minimizes weight to maximize worker comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.81/each

Specifications

Details

  • Fits Over Eyeglasses
    No
  • Frame Style
    Half Frame
  • Frame Temple Color
    Matte Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Wrap Around
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Smoke
  • Lens Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)