Overview
Mfr description
VORDR SAFETY GLASSES - FRAMELESS
- FULL FIELD OF VISION - Rimless design maximizes field of vision
- LIGHTWEIGHT - Frame minimizes weight to maximize worker comfort
- IMPACT RESISTANT - Meets ANSI/ISEA Z87.1-2020 (Marks: Z87.1+), CSA Z94.3 & EN166 Impact protection requirements
- UV PROTECTION - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
- SOFT NOSE PIECE - Adjustable for all-day comfort
- FLEXIBLE TEMPLES - Comfortable flex-fit temples won’t slip or pinch
- FLAT TEMPLE DESIGN - Compatible and comfortable fit with hearing protection accessories
- DIELECTRIC DESIGN - Contains no metal parts
- LENS COLOR - Available in clear, ideal for indoor, low light and nighttime (95% Visual Light Transmission)
- FRAME COLOR - Available in clear
Specifications
- Lens ColorClear
- Frame Temple ColorClear
- Lens MaterialPolycarbonate
- Fits Over EyeglassesNo
- Frame StyleFrameless
- Frame TypeWrap Around
- Frame Temple MaterialPolycarbonate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data