Motion
10563
7002-ECO 1-pair M Green PU Coated Gloves Recycled
MI ITEM #15014102
MFR #10563
List Price$5.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-ECO 1-pair M Green PU Coated Gloves Recycled
MI ITEM #15014102
MFR #10563

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.05/pr for your price

Overview

Mfr description
7002-ECO PU COATED GLOVES RECYCLED
  • POST-CONSUMER RECYCLED MATERIALS - Made with recycled polyethylene terephthalate (polyester knit)
  • FLEXIBLE NO-SLIP GRIP - PU coated palms provide strong but flexible grip for secure handling with enhanced dexterity on a variety of surfaces
  • TOUCHSCREEN CAPABLE - Easily swipe, tap and type on smartphones and tablets without removing gloves
  • LONG SEAMLESS KNIT CUFFS - Fit snug to wrists to extend protection while keeping dirt and debris out
  • SUPERIOR FEEL & FIT - 15-gauge seamless recycled polyester knit with PU coating is soft, lightweight and flexible for maximum feel and minimal hand fatigue
  • DURABLE MATERIAL - High-quality polyester knit for long-lasting use and wear
  • MACHINE WASHABLE
  • TESTED - Meets ANSI/ISEA 105-2016 level 4 abrasion resistant and level 2 puncture resistant
  • EN 388: 3131 standards
  • VEND-FRIENDLY - Shrink-wrapped for easy dispensing

Specifications

  • Insulated
    No
  • Color
    Green
  • Ansi Isea Abrasion Resistance Level
    4
  • Coating Material
    Polyurethane
  • Anti Slip Grip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text