Motion
10564
7002-ECO 1-pair L Green PU Coated Gloves Recycled
Mi Item #15014103
MFR #10564
Price$5.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-ECO 1-pair L Green PU Coated Gloves Recycled
Mi Item #15014103
MFR #10564

Mfr description
7002-ECO PU COATED GLOVES RECYCLED
  • POST-CONSUMER RECYCLED MATERIALS - Made with recycled polyethylene terephthalate (polyester knit)
  • FLEXIBLE NO-SLIP GRIP - PU coated palms provide strong but flexible grip for secure handling with enhanced dexterity on a variety of surfaces
  • TOUCHSCREEN CAPABLE - Easily swipe, tap and type on smartphones and tablets without removing gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/pr

Specifications

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Anti Slip Grip
    Yes
  • Coating Material
    Polyurethane
  • Color
    Green
  • Insulated
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)