Motion
21532
8289-ECO S Lime Class 2 Hi-Vis T-Shirt
MI ITEM #15014115
MFR #21532
Price$28.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8289-ECO S Lime Class 2 Hi-Vis T-Shirt
MI ITEM #15014115
MFR #21532

Mfr description
8289-ECO CLASS 2 HI-VIS T-SHIRT RECYCLED
  • POST-CONSUMER RECYCLED MATERIALS - Made with 100% recycled polyester
  • HIGH VISIBILITY - Type R, Class 2 certified with 2” reflective tape for low-light visibility that meets ANSI/ISEA 107-2020 requirements
  • DURABLE MATERIAL - High-quality polyester for long-lasting use and wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.91/each

Specifications

Details

  • Color
    Lime
  • Gender
    Unisex
  • Material
    Recycled Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)