Motion
21536
8289-ECO 2XL Lime Class 2 Hi-Vis T-Shirt
MI ITEM #15014119
MFR #21536
List Price$28.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8289-ECO 2XL Lime Class 2 Hi-Vis T-Shirt
MI ITEM #15014119
MFR #21536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.91/each for your price

Overview

Mfr description
8289-ECO CLASS 2 HI-VIS T-SHIRT RECYCLED
  • POST-CONSUMER RECYCLED MATERIALS - Made with 100% recycled polyester
  • HIGH VISIBILITY - Type R, Class 2 certified with 2” reflective tape for low-light visibility that meets ANSI/ISEA 107-2020 requirements
  • DURABLE MATERIAL - High-quality polyester for long-lasting use and wear
  • LIGHTWEIGHT BREATHABILITY - 4.1oz polyester knit
  • MOISTURE-WICKING TREATMENT - Keeps workers cool and dry
  • SUN PROTECTION - UPF 30+ protection from harmful UV rays
  • RELAXED FIT - For easy mobility and unrestricted movement
  • CHEST POCKET - For clipping pens or storing other small items
  • MACHINE WASHABLE
  • RECYCLED PACKAGING - Packaged in recycled 100% polyethylene materials

Specifications

  • Gender
    Unisex
  • Material
    Recycled Polyester
  • Color
    Lime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought