Motion
21981
8205HL-ECO XS Lime Class 2 Safety Vest
MI ITEM #15014123
MFR #21981
List Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8205HL-ECO XS Lime Class 2 Safety Vest
MI ITEM #15014123
MFR #21981

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.23/each for your price

Overview

Mfr description
8205HL-ECO CLASS 2 SAFETY VEST RECYCLED
  • POST-CONSUMER RECYCLED MATERIALS - Made with 100% recycled polyester mesh
  • HIGH VISIBILITY - Type R, Class 2 certified with 2” reflective tape for low-light visibility that meets ANSI/ISEA 107-2020 requirements
  • DURABLE MATERIAL - High-quality polyester for long-lasting use and wear
  • LIGHTWEIGHT BREATHABILITY - 3.3oz polyester mesh
  • EASY ON & OFF - Hook & loop closure
  • DUAL SIZING - To fit a range of body sizes
  • MACHINE WASHABLE
  • RECYCLED PACKAGING - Packaged in recycled 100% polyethylene materials

Specifications

  • Material
    Recycled Polyester
  • Vest Color
    Lime
  • Stripe Color
    Silver
  • High Visibility
    Yes
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought