Motion
21983
8205HL-ECO S/M Lime Class 2 Safety Vest
Mi Item #15014124
MFR #21983
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8205HL-ECO S/M Lime Class 2 Safety Vest
Mi Item #15014124
MFR #21983

Mfr description
8205HL-ECO CLASS 2 SAFETY VEST RECYCLED
  • POST-CONSUMER RECYCLED MATERIALS - Made with 100% recycled polyester mesh
  • HIGH VISIBILITY - Type R, Class 2 certified with 2” reflective tape for low-light visibility that meets ANSI/ISEA 107-2020 requirements
  • DURABLE MATERIAL - High-quality polyester for long-lasting use and wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Details

  • High Visibility
    Yes
  • Material
    Recycled Polyester
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Vest Color
    Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)