Motion
CDBQ2A32-50DC-RN-M9PWZ

SMC CORP OF AMERICA
CDBQ2A32-50DC-RN-M9PWZ

32 mm Bore, 50 mm Stroke, Both Ends Tapped Mount
Mi Item #15014771
MFR #CDBQ2A32-50DC-RN-M9PWZ
Price$216.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2A32-50DC-RN-M9PWZ

32 mm Bore, 50 mm Stroke, Both Ends Tapped Mount
Mi Item #15014771
MFR #CDBQ2A32-50DC-RN-M9PWZ

Mfr description
CDBQ2A32-50DC-RN-M9PWZ CDBQ2A32-50DC-RN-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.10/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)