Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionRound Body
- Bracket 1Front Flange
- Cylinder SuffixZ
- MagnetWith Magnet
- Mounting TypeFront Flange
- Product TypeRound Body Non-Repairable Air Cylinders
- TypeRound Body
Overview
Mfr description
CDM2F25-90Z CYLINDER, PNEUMATIC, CDM2F25