Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Bracket 1Basic
- Cylinder StyleRound Body
- Cylinder SuffixZ
- Mounting TypeBasic
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- TypeRound Body
Overview
Mfr description
CG1BA25-210Z CYLINDER, PNEUMATIC, CG1BA2