Motion
JCDMB25-150F
JCDMB25-150F
MI ITEM #15015067
MFR #JCDMB25-150F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JCDMB25-150F
MI ITEM #15015067
MFR #JCDMB25-150F

Mfr description
JCDMB25-150F CYLINDER, PNEUMATIC, JCDMB2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Round Body
  • Cylinder Style
    Round Body
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    J
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)