Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Body OptionRound Body
- Cylinder StyleRound Body
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesROUND BODY CYLINDER 875
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)