Specifications
Dimensions
- Bore Diameter80 mm
Details
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Head Rectangular Flange
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- Mounting TypeHead Rectangular Flange
- Product TypeLocking Air Cylinders
- SeriesCL1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)