Motion
VEL11309A
3600 rpm, 1 ph, 115 V/230 V, 56C Frame, OPEN Enclosure
Mi Item #15015838
MFR #VEL11309A
Price$1,369.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 1 ph, 115 V/230 V, 56C Frame, OPEN Enclosure
Mi Item #15015838
MFR #VEL11309A

Mfr description
VEL11309A 1HP,3480RPM,1PH,60HZ,56C,3524L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,369.14/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    OPEN
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)