Motion
VF-100E-R
AC Variable Frequency & Servo Drive - Supply Voltage 110 to 240V, 1/2 hp Normal Duty
MI ITEM #15017027
MFR #VF-100E-R
Price$595.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Variable Frequency & Servo Drive - Supply Voltage 110 to 240V, 1/2 hp Normal Duty
MI ITEM #15017027
MFR #VF-100E-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$595.40/each

Specifications

Details

  • Additional Details
    The new EZ VFD variable frequency drive from Dart Controls is the result of several years asking customers “if you could buy a drive that did not require an engineer to commission, would you?”. The answer was a resounding “YES!”. We are very excited to offer this new and innovative VFD to the market, in both open chassis (panel mount) and NEMA 4X versions. Easy to use, easy to install. Yet, easy does not imply ‘simple’ in terms of design – the EZ VFD® variable frequency drive includes the features you need and the innovation you expect from Dart.
  • Drive Output Voltage
    230V
  • Drive Supply Voltage
    110/240 V ac
  • Horsepower Rating Normal Duty
    1/2 hp
  • Motor Phase
    3 ph
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • Standards Met
    NEMA 4X

Overview

Mfr description
VF100E-R NEMA 4X VFD 1 PHASE 110-240VAC
  • Universal Voltage Supply (110-250VAC) 50-70Hz
  • Open Chassis and NEMA 4X Enclosed
  • Volts/Hz Control
  • 8 kHz Switching Freq
  • 5-120Hz Output
  • Vibration Resistant Single Board Design
  • PFC (Power Factor Correction) Saves $$
  • Power and Error LED
  • Multi-Level Current Limit (MCL)™
  • Over-Temp/Current Limit Auto Shutdown
  • Easy Installation and Setup
  • Trimpot Adjustment for:
  • MIN Speed
  • MAX Speed
  • Current Limit
  • Acceleration
  • Deceleration
  • Boost (Startup)
  • Brake (DC Inject)
  • Removable Trimpot Board - Setup Identical Drives / Prevent Tampering
  • Run Relay Output

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought