Specifications
Details
- Additional DetailsThe new EZ VFD variable frequency drive from Dart Controls is the result of several years asking customers “if you could buy a drive that did not require an engineer to commission, would you?”. The answer was a resounding “YES!”. We are very excited to offer this new and innovative VFD to the market, in both open chassis (panel mount) and NEMA 4X versions. Easy to use, easy to install. Yet, easy does not imply ‘simple’ in terms of design – the EZ VFD® variable frequency drive includes the features you need and the innovation you expect from Dart.
- Drive Output Voltage230V
- Drive Supply Voltage110/240 V ac
- Horsepower Rating Normal Duty1/2 hp
- Motor Phase3 ph
- Number Of Input Phases3 ph
- Product TypeAC Variable Frequency & Servo Drives
- Standards MetNEMA 4X
Overview
Mfr description
VF100E-R-29 NEMA 4X VFD 1 PHASE 110-240
- Universal Voltage Supply (110-250VAC) 50-70Hz
- Open Chassis and NEMA 4X Enclosed
- Volts/Hz Control
- 8 kHz Switching Freq
- 5-120Hz Output
- Vibration Resistant Single Board Design
- PFC (Power Factor Correction) Saves $$
- Power and Error LED
- Multi-Level Current Limit (MCL)™
- Over-Temp/Current Limit Auto Shutdown
- Easy Installation and Setup
- Trimpot Adjustment for:
- MIN Speed
- MAX Speed
- Current Limit
- Acceleration
- Deceleration
- Boost (Startup)
- Brake (DC Inject)
- Removable Trimpot Board - Setup Identical Drives / Prevent Tampering
- Run Relay Output