Motion
-56H2
4-20MA / VOLTAGE FOLLOWER AUTO/MAN 253G
Mi Item #15017086
MFR #-56H2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-20MA / VOLTAGE FOLLOWER AUTO/MAN 253G
Mi Item #15017086
MFR #-56H2

Mfr description
-56H2 AUX HEAT SINK 153D SERIES, 2X HP R
  • This is an optically isolated signal follower for signals in the 0-5 to 0-250VDC range. It will also accept 4-20mA signal. The -55H2 is a pure signal follower that takes the place of the traditional manual speed pot. The -56H2 is similar but adds the ability to either control with a local speed pot in Manual mode, or follow the remote signal in Automatic mode. For models 123D, 125D, 153L/D, 251G, AND 253G.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    In many applications it is a requirement that the Dart product being used be interfaced with a supervisory control - plc/micro-controller/computer/HMI. Most applications involve a traditional analog signal sent to the control to set motor speed, and turn the control on or off. More and more we are seeing the need for serial interface over a network-Dart has responded with our Modbus serial interface for the 150 Series. The following details follower/interface options Dart offers and which controls they may be used with in the Analog SCR Drive group.
  • Product Type
    Drive Options & Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)