Motion
153D-25E-PB-29

DART CONTROL INC
153D-25E-PB-29

NEMA4X DC SCR CONTROL, DIGITAL PROG POT, REVERSING TO 1/4HP
MI ITEM #15017092
MFR #153D-25E-PB-29
Price$1,276.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
153D-25E-PB-29

NEMA4X DC SCR CONTROL, DIGITAL PROG POT, REVERSING TO 1/4HP
MI ITEM #15017092
MFR #153D-25E-PB-29

Mfr description
153D-25E-PB-29 NEMA4X DC SCR CONTROL, DU
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Jumper selectable input and output voltage
  • ± 10% rated line voltage, 50/60Hz operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,276.89/each

Specifications

Dimensions

  • Overall Height
    7.2500 in
  • Overall Length
    2.7500 in
  • Overall Width
    5.5300 in
  • Weight
    17.5000 oz

Details

  • Max Horsepower
    1/4 hp
  • Min Horsepower
    1/50 hp
  • Motor Voltage
    90/180 V
  • Product Type
    Drive Options & Accessories
  • Supply Voltage
    120/240 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)