Motion
125DV200EW-56H

DART CONTROL INC
125DV200EW-56H

DC DRIVE NEMA 4X WHITE 1/8-2HP, ISO 4-20mA/VOLTAGE FOLLOWER AUTO/MAN
MI ITEM #15017095
MFR #125DV200EW-56H
Price$1,102.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
125DV200EW-56H

DC DRIVE NEMA 4X WHITE 1/8-2HP, ISO 4-20mA/VOLTAGE FOLLOWER AUTO/MAN
MI ITEM #15017095
MFR #125DV200EW-56H

Mfr description
125DV200EW-56H 24VAC/24VDC CHASSIS SCR C
  • Dual Voltage 120/240 VAC or 24/36 VAC, 50/60Hz
  • ± 10% rated line voltage
  • Adjustable horsepower settings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,102.92/each

Specifications

Dimensions

  • Overall Height
    9.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    5.0000 in
  • Weight
    64.0000 oz

Details

  • Additional Details
    Dart Controls continues its investment in the development of rugged and dependable DC drives. The 125DV200E is the latest example. The cast aluminum powder coated enclosure available in both black and white is rated NEMA 4X for wash down, outdoor and food/sanitary applications. One drive will handle both 120VAC and 240VAC source power for motors from 1/4HP through 2HP. Dart’s standard auto-sensing voltage circuit means no jumper settings or wiring changes are necessary. The drives are fully adjustable across their HP ratings – no extra resistors to purchase or keep track of. Options include adjustable linear ACCEL and DECEL; voltage and current follower isolated inputs.
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/4 hp
  • Motor Voltage
    90/180 V
  • Product Type
    Drive Options & Accessories
  • Supply Voltage
    120/240 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)