Motion
15DV2A-104
15DV1A-104 DC DRIVE J CHASSIS ON/OFF SW
Mi Item #15017097
MFR #15DV2A-104
Price$336.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15DV1A-104 DC DRIVE J CHASSIS ON/OFF SW
Mi Item #15017097
MFR #15DV2A-104

Mfr description
15DV2A-104 DC DRIVE NEMA 4X WHITE 1/8-2H
  • Dual Voltage 12/24VAC and 120/240 VAC, 50/60Hz
  • ± 10% rated line voltage
  • Full wave bridge supply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.46/each

Specifications

Dimensions

  • Overall Height
    3.3000 in
  • Overall Length
    1.5000 in
  • Overall Width
    2.8000 in
  • Weight
    0.18 lb

Details

  • Drive Input Voltage
    120/240V
  • Max Horsepower
    1/3 hp
  • Min Horsepower
    1/50 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)