Motion
13DVE
13DVE DC DRIVE NEMA 4/12 12/24VDC
MI ITEM #15017098
MFR #13DVE
List Price$425.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13DVE DC DRIVE NEMA 4/12 12/24VDC
MI ITEM #15017098
MFR #13DVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$425.09/each for your price

Overview

Mfr description
13DVE REVERSING SCR DRIVE 240VAC/180VDC
  • Dual Voltage 12/24VAC and 120/240 VAC, 50/60Hz
  • ± 10% rated line voltage
  • Full wave bridge supply
  • 1% speed regulation
  • Adjustable Minimum speed (0–30% of base)
  • Adjustable Maximum speed (66–100% of base)
  • Adjustable IR Compensation
  • -10° to +45°C ambient temperature
  • Line voltage compensation
  • 5K ohm speed potentiometer included
  • 25:1 speed range
  • Overload capacity: 200% for one minute
  • Transient voltage protection
  • Power On/Off switch (enclosed models)
  • AC line fuse (13DVE/15DVE only)

Specifications

  • Product Type
    Drive Options & Accessories
  • Weight
    10.0000 oz
  • Additional Details
    A general purpose, economical variable speed control for small DC and universal motor applications featuring: dual input voltages of 12/24 VAC or 120/240 VAC with DC output current rating of 2 Amps, adjustable trimpot settings, and quick connect terminal pins. The 15 Series is available in two compact panel mount styles, a NEMA 1 (15DVP) and NEMA 4/12 (15DVE) enclosed model. Suffix -1 and -2 refer to mounting configuration, see Catalog: Heatsink Dimensions and Styles.
  • Min Horsepower
    1/12 hp
  • Max Horsepower
    1/12 hp
  • Motor Voltage
    90/180 V
  • Overall Height
    3.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    3.8100 in
  • Supply Voltage
    120/240 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought