Motion
153D-200C-T

DART CONTROL INC
153D-200C-T

DC Drive - 1/8 to 1/2 hp | 1/4 to 2 hp, 120/240V Input, 90/180 V dc Output, Open Chassis Rated
Mi Item #15017099
MFR #153D-200C-T
Price$317.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
153D-200C-T

DC Drive - 1/8 to 1/2 hp | 1/4 to 2 hp, 120/240V Input, 90/180 V dc Output, Open Chassis Rated
Mi Item #15017099
MFR #153D-200C-T

Mfr description
153D-200C-T 15DV1A-104 DC DRIVE J CHASSI
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Jumper selectable input and output voltage
  • ± 10% rated line voltage, 50/60Hz operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.49/each

Specifications

Dimensions

  • Overall Height
    4.2500 in
  • Overall Length
    1.2950 in
  • Overall Width
    3.6100 in
  • Weight
    0.81 lb

Details

  • Drive Input Voltage
    120/240V
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    Open Chassis
  • Horsepower
    1/4 to 2 hp
  • Max Horsepower
    1 hp
  • Min Horsepower
    1/8 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)