Motion
153D-25C-55H3

DART CONTROL INC
153D-25C-55H3

CHASSIS 120/90 - 240/180VDC DC SCR CONTROL TO 1HP, ISO VOLT/MA FOLLOWER
MI ITEM #15017101
MFR #153D-25C-55H3
List Price$604.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
153D-25C-55H3

CHASSIS 120/90 - 240/180VDC DC SCR CONTROL TO 1HP, ISO VOLT/MA FOLLOWER
MI ITEM #15017101
MFR #153D-25C-55H3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$604.49/each for your price

Overview

Mfr description
153D-25C-55H3 CHASSIS 120/90 - 240/180VD
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Jumper selectable input and output voltage
  • ± 10% rated line voltage, 50/60Hz operation
  • Adjustable horsepower settings
  • Auxiliary heat sink doubles HP rating
  • Power and Current Limit on-board LED’s
  • 1/4” male spade terminal connections standard
  • Full wave bridge supply; 1% speed regulation
  • Adjustable Minimum speed (0–30% of base)
  • Adjustable Maximum speed (60–100% of base)
  • Adjustable IR Compensation, Current Limit
  • Adjustable linear Accel and Decel (D models)
  • -10° to +45°C ambient temperature
  • Line voltage compensation
  • 5K ohm speed potentiometer kit included
  • 50:1 speed range
  • Overload capacity: 200% for one minute
  • Transient voltage protection

Specifications

  • Product Type
    Drive Options & Accessories
  • Weight
    0.8130 lb
  • Min Horsepower
    1/50 hp
  • Max Horsepower
    1/4 hp
  • Motor Voltage
    90/180 V
  • Overall Height
    4.2500 in
  • Overall Length
    1.2950 in
  • Overall Width
    3.6100 in
  • Supply Voltage
    120/240 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought