Motion
533BC-5
DC DRIVE CHASSIS, 3HP 240VAC/180VDC ISO 4-20mA FOLLOWER
Mi Item #15017109
MFR #533BC-5
Price$2,427.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC DRIVE CHASSIS, 3HP 240VAC/180VDC ISO 4-20mA FOLLOWER
Mi Item #15017109
MFR #533BC-5

Mfr description
533BC-5 DC DRIVE CHASSIS, 1/8-1HP 120VAC
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,427.41/each

Specifications

Dimensions

  • Overall Height
    9.0000 in
  • Overall Length
    2.0000 in
  • Overall Width
    6.7000 in
  • Weight
    2.50 lb

Details

  • Drive Input Voltage
    120/240V
  • Max Horsepower
    3 hp
  • Min Horsepower
    1.5 hp
  • Motor Supply Voltage
    180V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)