Motion
530BRE-7
DC DRIVE NEMA 4/12, 120/240VAC - 90/180VDC, ISO 4-20mA FOLLOW AUTO/MAN
Mi Item #15017110
MFR #530BRE-7
Price$1,895.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC DRIVE NEMA 4/12, 120/240VAC - 90/180VDC, ISO 4-20mA FOLLOW AUTO/MAN
Mi Item #15017110
MFR #530BRE-7

Mfr description
530BRE-7 DC DRIVE CHASSIS, 1/8-2HP 120/2
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,895.65/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Overall Length
    4.7500 in
  • Overall Width
    6.7000 in
  • Weight
    2.50 lb

Details

  • Drive Input Voltage
    120/240V
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/8 hp
  • Motor Supply Voltage
    180V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)