1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DART CONTROL INC
65E15E-29
NEMA 4X PWM DC DRIVE 12-48VDC 15A, REVERSING
MI ITEM #
15017111
MFR #
65E15E-29
Price
$1,415.01
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
DC Drives
DART CONTROL INC 65E15E-29
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DART CONTROL INC
65E15E-29
NEMA 4X PWM DC DRIVE 12-48VDC 15A, REVERSING
MI ITEM #
15017111
MFR #
65E15E-29
Mfr description
65E15E-29 DC DRIVE CHASSIS, 1/4-2HP 240V
Low (12-48Vdc) voltage supply
Chassis and enclosed models
Quiet operation - high frequency switching (65E10 & 20)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,415
.01
/each
Add to Cart
Specifications
Dimensions
Overall Height
7.3000 in
Overall Length
4.7800 in
Overall Width
5.5300 in
Weight
2.50 lb
Details
Drive Input Voltage
12/48V
Product Type
DC Drives
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items