Motion
MD10P-1
MD10P DIGITAL DC DRIVE PANEL, REMOTE PUSHBUTTON INPUT
MI ITEM #15017112
MFR #MD10P-1
Price$1,587.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MD10P DIGITAL DC DRIVE PANEL, REMOTE PUSHBUTTON INPUT
MI ITEM #15017112
MFR #MD10P-1

Mfr description
MD10P-1 DC DRIVE CHASSIS, 1/8-2HP 120/24
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • 85-250VAC line voltage operating range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,587.09/each

Specifications

Dimensions

  • Overall Height
    1.6600 in
  • Overall Length
    4.6300 in
  • Weight
    1.32 lb

Details

  • Drive Input Voltage
    120/240V
  • Max Horsepower
    1 hp
  • Min Horsepower
    1/50 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)