Motion
MD3P-1
MD3P DIGITAL DRIVE PANEL, REMOTE PUSHBUTTON INPUT
Mi Item #15017113
MFR #MD3P-1
Price$1,767.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MD3P DIGITAL DRIVE PANEL, REMOTE PUSHBUTTON INPUT
Mi Item #15017113
MFR #MD3P-1

Mfr description
MD3P-1 DC DRIVE CHASSIS, 3HP 240VAC/180V
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • 85-250VAC line voltage operating range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,767.63/each

Specifications

Dimensions

  • Overall Height
    3.5000 in
  • Overall Length
    4.6300 in
  • Overall Width
    3.6200 in
  • Weight
    2.17 lb

Details

  • Drive Input Voltage
    120/240V
  • Max Horsepower
    2 hp
  • Min Horsepower
    1/4 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)