Motion
MD50E-1
MD50E DIGITAL DRIVE NEMA 4, CLOSED LOOP PROG DISPLAY, REMOTE PB
Mi Item #15017114
MFR #MD50E-1
Price$2,092.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MD50E DIGITAL DRIVE NEMA 4, CLOSED LOOP PROG DISPLAY, REMOTE PB
Mi Item #15017114
MFR #MD50E-1

Mfr description
MD50E-1 DC DRIVE NEMA 4/12, 120/240VAC -
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • 85-250VAC line voltage operating range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,092.60/each

Specifications

Dimensions

  • Overall Height
    7.4000 in
  • Overall Length
    3.9000 in
  • Overall Width
    5.1300 in
  • Weight
    2.19 lb

Details

  • Drive Input Voltage
    120/240V
  • Max Horsepower
    2 hp
  • Min Horsepower
    1 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)