Motion
251G-12E-4X-29

DART CONTROL INC
251G-12E-4X-29

DC Drive - 1/8 hp, 120/240V Input, NEMA 4X Rated
MI ITEM #15017116
MFR #251G-12E-4X-29
Price$1,249.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
251G-12E-4X-29

DC Drive - 1/8 hp, 120/240V Input, NEMA 4X Rated
MI ITEM #15017116
MFR #251G-12E-4X-29

Mfr description
251G-12E-4X-29 MD10P DIGITAL DC DRIVE PA
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,249.88/each

Specifications

Dimensions

  • Overall Height
    7.2500 in
  • Overall Length
    2.7500 in
  • Overall Width
    5.5300 in
  • Weight
    1.09 lb

Details

  • Drive Input Voltage
    120/240V
  • Enclosure Rating
    NEMA 4X
  • Horsepower
    1/8 hp
  • Max Horsepower
    1/4 hp
  • Min Horsepower
    1/50 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)