Motion
CM276
Infrared Clamp meter - 2.4000 in Display, -10°C to 300°C (14°F to 572°F) Object Temp Range, 44 × 57 Field of View, 160 × 120 IR Resolution
Mi Item #15017142
MFR #CM276
Price$1,569.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Clamp meter - 2.4000 in Display, -10°C to 300°C (14°F to 572°F) Object Temp Range, 44 × 57 Field of View, 160 × 120 IR Resolution
Mi Item #15017142
MFR #CM276

Mfr description
CM276 FLIR 600A IGM CLAMP METER WITH 160
  • Powerful built-in LED worklights illuminate low-light areas, for faster and safer inspections
  • VFD Mode uses a low-pass filter to provide accurate voltage, current and frequency readings in environments where they can be affected by switching electronics and variable frequency drives
  • Compatible with the METERLiNK® App - providing functionality including log comparisons, reporting, custom alarm thresholds and multiple meter connectivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,569.89/each

Specifications

Dimensions

  • Display Size
    2.4000 in
  • Height
    2.0000 in
  • Length
    10.7000 in
  • Weight
    19.8 oz
  • Width
    3.9400 in

Details

  • Additional Details
    • For the inspection of critical assets found in commercial property, data centers, production, and manufacturing facilities. Streamline inspections and troubleshooting while taking key measurements, collecting data and preparing reports. • Used by solar farm managers and technicians to quickly detect PV cell issues and provide thorough, efficient analysis of PV systems, reducing overall toolkit costs (1500 V PV test leads optional). • Ideal for electrical service providers to large facilities who incorporate thermal imaging and visual documentation into their services, aligning with NFPA 70B requirements.
  • Battery Chemistry
    lithium-polymer electrolyte
  • Battery Type
    Rechargeable 3.7 V, 5400 mAh
  • Battery Voltage
    3.7 V
  • Color Pallettes
    Iron, rainbow, arctic, white hot, and black hot
  • Contains
    FLIR CM276 Clamp Meter, CAT IV 600 V Silicone Test Leads (TA82), USB Type-A to Type-C Cable, Soft Carrying Case, FLIR Quick Start Guide, FLIR Warranty Card
  • Display
    2.4 in TFT screen
  • Display Resolution
    1600 × 1200
  • Features & Benefits
    • Powerful built-in LED worklights illuminate low-light areas, for faster and safer inspections • VFD Mode uses a low-pass filter to provide accurate voltage, current and frequency readings in environments where they can be affected by switching electronics and variable frequency drives • Compatible with the METERLiNK® App - providing functionality including log comparisons, reporting, custom alarm thresholds and multiple meter connectivity • Solar photovoltaic (PV) DC power measurement, showing readings in kVA. With the optional PV Test leads/PV plugs for CAT III, safely measure up to 1500V.
  • Field of View
    44 × 57
  • IR Resolution
    160 × 120
  • Laser Sighting
    Yes
  • Manufacturer Catalog Number
    CM276
  • Object Temperature Range
    -10°C to 300°C (14°F to 572°F)
  • Operating Temperature Range
    -14 to 572 °F
  • Picture in Picture
    No
  • Storage Type
    eMMC 8 GB
  • Thermal Sensitivity
    150 mK
  • Touchscreen
    No
  • Zoom
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)