Motion
TA85
Flir Solar Photovoltaic Test Leads for FLIR CM276 Clamp Meter
MI ITEM #15017143
MFR #TA85
Price$144.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flir Solar Photovoltaic Test Leads for FLIR CM276 Clamp Meter
MI ITEM #15017143
MFR #TA85

Mfr description
TA85 FLIR SOLAR PHOTOVOLTAIC TEST LEADS
  • Test solar panel and inverter for troubleshooting and maintenance of PV systems
  • Ensures safe current and voltage measurements on Photovoltaic (PV) modules and systems
  • The leads are two test tips (male) to 4mm sheathed banana plug on a 127 cm (50") test leads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.41/each

Specifications

Dimensions

  • Cable Length
    56.0000 in
  • Height
    1.7700 in
  • Length
    56.0000 in
  • Weight
    0.39 lb
  • Width
    3.7000 in

Details

  • Accessory Type
    Test Leads
  • Application
    Inspecting and troubleshooting electrical systems, solar panels, pumps, and motors.
  • For Use With
    FLIR CM276 Clamp Meter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)