Motion
TA86
Flir MC4 Solar Photovoltaic Test Plugs for FLIR CM276 Clamp Meter
Mi Item #15017144
MFR #TA86
Price$127.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flir MC4 Solar Photovoltaic Test Plugs for FLIR CM276 Clamp Meter
Mi Item #15017144
MFR #TA86

Mfr description
TA86 FLIR MC4 SOLAR PHOTOVOLTAIC TEST PL
  • Creates MC4 Connection between solar panel and inverter for troubleshooting and maintenance of PV systems
  • Ensures safe current and voltage measurements on Photovoltaic (PV) modules and systems
  • The lead is a MC4 (male) to 4mm sheathed banana plug on a 152 cm (60") test leads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.99/each

Specifications

Dimensions

  • Cable Length
    67.0000 in
  • Height
    1.7700 in
  • Length
    67.0000 in
  • Weight
    0.38 lb
  • Width
    3.7000 in

Details

  • Accessory Type
    Test Leads
  • Application
    Inspecting and troubleshooting electrical systems, solar panels, pumps, and motors.
  • For Use With
    FLIR CM276 Clamp Meter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)