Motion
T912306
Battery for Si2 series
MI ITEM #15017148
MFR #T912306
Price$433.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery for Si2 series
MI ITEM #15017148
MFR #T912306

Mfr description
T912306 BATTERY FOR SI2 SERIES
  • Provides 2 hrs of operation time for FLIR Si2 series acoustic imagers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.67/each

Specifications

Dimensions

  • Height
    3.5100 in
  • Length
    9.5550 in
  • Weight
    1.48 lb
  • Width
    8.3850 in

Details

  • Accessory Type
    Battery
  • Application
    Battery for acoustic imaging device
  • Battery Capacity
    3400 mAh
  • For Use With
    FLIR Si2 series
  • Operating Temperature Range
    14°F to 122 °F
  • Temperature Range
    –10°C to 50 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)