Motion
48-22-9531

MILWAUKEE TOOL
48-22-9531

Socket Set - 3/8 in Drive Size
Mi Item #15017666
MFR #48-22-9531
Price$124.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9531

Socket Set - 3/8 in Drive Size
Mi Item #15017666
MFR #48-22-9531

Mfr description
48-22-9531 10PC 3/8" DRIVE TORX BIT SOC
  • MOST VERSATILE SOCKETS. ANTI-ROLL WRENCH-READY.
  • FOUR FLAT™ Sides deter rolling
  • FOUR FLAT™ Sides feature wrench-ready design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.36/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Number Of Pieces
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)