Motion
45-34-1026

MILWAUKEE TOOL
45-34-1026

Non-Impact Socket - 1/4 in Drive Size, 5/32 in Socket Size, Hex Bit, Hex Bit Type, Chrome Finish
MI ITEM #15017694
MFR #45-34-1026
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-1026

Non-Impact Socket - 1/4 in Drive Size, 5/32 in Socket Size, Hex Bit, Hex Bit Type, Chrome Finish
MI ITEM #15017694
MFR #45-34-1026

Mfr description
45-34-1026 1/4" DRIVE 5/32" HEX BIT SOCK
  • MOST VERSATILE SOCKETS. ANTI-ROLL WRENCH-READY.
  • FOUR FLAT™ Sides deter rolling
  • FOUR FLAT™ Sides feature wrench-ready design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.3300 in
  • Socket Size
    5/32 in

Details

  • Finish Coating
    Chrome
  • Number Of Pieces
    1
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)